Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Pressure Washer, Cold Water Type, 4000 psi Operating Pressure, 4.0 gpm Flow Rate

  • Item# 18C559
  • Mfr. Model# 20507
  • Catalog Page# 1716
  • UNSPSC# 47121805
Pressure Washer, Cold Water Type, 4000 psi Operating Pressure, 4.0 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 144.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 4000 psi
  • Engine Size 420cc
  • Engine Brand Briggs and Stratton
  • Flow Rate 4.0 gpm
  • Fuel Type Gas
  • Gross Torque 21.00
  • Duty Rating Heavy
  • Detergent Injection Siphon Tube
  • Height 31"
  • Width 23"
  • Length 36-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Direct
  • Pump Type Annovi Reverberi Triplex Pump
  • Starter Type Recoil
  • Warranty 2 Year
  • Net Weight 142 lb.
  • Includes (4) Quick Connect Spray Tips, 50 ft. High-Pressure Hose, Engine Oil, Quick Set up Guide, Operators Manual, Wand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.