Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Pressure Washer, Cold Water Type, 2500 psi Operating Pressure, 2.3 gpm Flow Rate

  • Item# 18C555
  • Mfr. Model# 20500
  • Catalog Page# N/A
  • UNSPSC# 47121805
Pressure Washer, Cold Water Type, 2500 psi Operating Pressure, 2.3 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 2500 psi
  • Engine Size 190cc
  • Engine Brand Briggs and Stratton
  • Flow Rate 2.3 gpm
  • Fuel Type Gas
  • Gross Torque 6.75
  • Duty Rating Medium
  • Detergent Injection Siphon Tube
  • Height 37-1/2"
  • Width 21"
  • Length 30"
  • Hose Dimensions 1/4" x 30 ft.
  • Usable Hours per Week 0 to 10
  • Pump Drive Direct
  • Pump Type Axial Cam
  • Starter Type Recoil
  • Warranty 2 Year
  • Net Weight 59 lb.
  • Includes (4) Quick Connect Spray Tips, 30 ft. High-Pressure Hose, Engine Oil, Quick Set up Guide, Operators Manual, Wand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms