Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BRIGGS & STRATTON

13.0 Amps Portable Inverter Generator, (2) Receptáculos de 120V, 12VCD

  • Item# 24W821
  • Mfr. Model# 30553
  • Catalog Page# 1242
  • UNSPSC# 26111604
13.0 Amps Portable Inverter Generator, (2) Receptáculos de 120V, 12VCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $947.00 / each

Price $1,056.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Inverter Generator
  • Rated Watts 1700
  • Surge Watts 2100
  • Engine Brand Briggs & Stratton
  • Voltage 120VAC
  • Amps 13.0
  • Circuit Breaker Yes
  • Engine Size 105cc
  • Run Time @ Full Load 3.0 hr.
  • Run Time @ 1/2 Load 5.0 hr.
  • Fuel Tank Capacity 1.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Low Oil Alert
  • Length 19"
  • Width 10"
  • Height 17"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 120VAC, (1) 12VDC
  • Run Time Hour Meter No
  • Cylinder Material Aluminum
  • Generator Mfr. Warranty Details 2 yr.
  • Includes Battery Charging Cable
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.8 out of 5 by 8reviewers.
Rated 5 out of 5 by My wife wanted smoothies! I wanted margarita's! We do dry camping at various lakes but the B&S 2000 watt portable generator allows us to do some wet camping with the blender. March 19, 2016
Rated 5 out of 5 by Love this thing. Great generator. Had it for almost 5 years now and still going strong. Bought it for Hurricane Irene. Its so quiet could run it overnight during our Sandy 11 days outage to power heat, fridge, freezer, TV/AV, wifi and laptops. Used a big 7000w genset during day to power the house but it had a 75db sound level.Looking to try and fit an extended run gas cap to allow use with a 6 gallon external tank, then I won't have to wake up every 3-4 hours to check on it. January 27, 2016
Rated 3 out of 5 by Easy to purchase but hard to find warranty service Cannot find any dealer that will work on this product under warranty March 2, 2015
Rated 2 out of 5 by Not powered as advertised Very disappointed. Always faithful to Briggs and Stratton so I didn't think twice about picking one of these up. Got it home, followed the start manual. Hooked it up to a chop saw and circular saw, which it advertises it will run and it didn't. I then hooked it up to my 1500 watt heater just to test it. On low or 750 watts it was flashing the overload light, med or 1200 watts it stayed on and bogged down. At high or 1500 watts it bogged down until it almost died then tripped the circuit. Really hoping I can get a refund. October 14, 2014
Rated 1 out of 5 by Would not start I would not recommend this generator because it never started. However, I've had other products with B&S engines and was very pleased. August 27, 2014
Rated 4 out of 5 by Surprisingly Quiet and very portable I bought this when the generator on my motorhome broke down. I have yet to take it out for a weekend but I have hooked it up and it has no problem running the refrigerator and all my lighting and a DVD player and exhaust fans. I would have given it a 5 star rating but like I said I haven't taken the motorhome out. April 28, 2014
Rated 5 out of 5 by Perfect Sump Pump Backup Ice storm took out my power and I wanted a small dedicated generator to run my sump pump (1\3 HP). This runs great and sips fuel.It is also easy enough for my wife to roll out and start up. February 6, 2014
Rated 5 out of 5 by P2000 Works Great! I have no complaints on this little guy for the work it dishes out. Its great on fuel, very quiet and does what it says. Starts up after one, maybe two pull at the most. Common sense plays a roll here people. If you are going to be running the unit near peak power most of the time, then this isn't for you neither is the Honda. They both might work but you will be stressing the unit out all the time. Always buy a genset/inverter bigger than what you need it for. Safe bet what I use and seems to work is the 75% rule. Not peak either, if you are running on a normal basis 750 watts, then make sure your unit is good for at least 1000 watts continuous not surge and so on. This way you don't stress the unit out and it will last you a lot longer as mine has. Price wise its a great buy, I also have Honda's to which are great don't get me wrong. I own over 15 plus gensets for job sites I have all over NYC and depending on the job and the usage I highly recommend the P2000 especially since its almost half of what the Honda's cost me and seem to disappear a lot less than the Honda's do. As in anything in life, you pay for what you get for. February 2, 2014
  • 2016-09-22 T06:18:55.938-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_24W821, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.