Skip Content

 
BRIGGS & STRATTON

Briggs & Stratton Portable Generators

Briggs & Stratton Portable Generators close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Engine Brand Briggs & Stratton 
  • Fuel Type Gasoline 
Rated Watts
Please Select
Surge Watts
Please Select
Voltage
Please Select
Amps
Please Select
Starter Type
Please Select
CARB Compliant
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Outlets
Please Select
Height
Please Select
Engine Size
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Rated Watts
Surge Watts
Voltage
Amps
Starter Type
CARB Compliant
Fuel Tank Capacity
Run Time @ 1/2 Load
Outlets
Height
Engine Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
30556
10,000
12,500
120/240VAC
83.3/41.6
Electric/Recoil
7.0 gal.
7.0 hr.
(2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 50A @ 120/240VAC, (1) 10A @ 12VDC
31-3/4"
570cc
29-3/4"
27-3/8"

$3,871.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $3,871.00 / each

Technical Specs

  • Rated Watts 10,000
  • Surge Watts 12,500
  • Voltage 120/240VAC
  • Amps 83.3/41.6
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 7.0 hr.
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 50A @ 120/240VAC, (1) 10A @ 12VDC
  • Height 31-3/4"
  • Engine Size 570cc
  • Length 29-3/4"
  • Width 27-3/8"
030207
10,000
12,500
120/240VAC
83.3/41.6
Electric/Recoil
7.0 gal.
7.0 hr.
(2) L5-20R 20A @ 120VAC, (1) L5-30R 30A @ 120VAC, (1) L14-30R 20A @ 120/240VAC, (1) 14-50R 50A @ 120/240VAC, (1) 10A @ 12VDC
27-7/8"
570cc
31"
27-1/2"

$2,952.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $2,952.00 / each

Technical Specs

  • Rated Watts 10,000
  • Surge Watts 12,500
  • Voltage 120/240VAC
  • Amps 83.3/41.6
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 7.0 hr.
  • Outlets (2) L5-20R 20A @ 120VAC, (1) L5-30R 30A @ 120VAC, (1) L14-30R 20A @ 120/240VAC, (1) 14-50R 50A @ 120/240VAC, (1) 10A @ 12VDC
  • Height 27-7/8"
  • Engine Size 570cc
  • Length 31"
  • Width 27-1/2"
30680
3500
4375
120VAC
29.0
Recoil
Yes
4.0 gal.
8.0 hr.
(2) 20A @ 120VAC, (1) 30A @ 120VAC
23"
250cc
25"
18"

$712.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $712.00 / each

Technical Specs

  • Rated Watts 3500
  • Surge Watts 4375
  • Voltage 120VAC
  • Amps 29.0
  • Engine Brand Briggs & Stratton
  • Starter Type Recoil
  • CARB Compliant Yes
  • Fuel Type Gasoline
  • Fuel Tank Capacity 4.0 gal.
  • Run Time @ 1/2 Load 8.0 hr.
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC
  • Height 23"
  • Engine Size 250cc
  • Length 25"
  • Width 18"
30676
3500
4375
120VAC
29.0
Recoil
4.0 gal.
8.0 hr.
(2) 20A @ 120VAC, (1) 30A @ 120VAC RV Outlet
23"
250cc
25"
18"

$595.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $595.00 / each

Technical Specs

  • Rated Watts 3500
  • Surge Watts 4375
  • Voltage 120VAC
  • Amps 29.0
  • Engine Brand Briggs & Stratton
  • Starter Type Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 4.0 gal.
  • Run Time @ 1/2 Load 8.0 hr.
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC RV Outlet
  • Height 23"
  • Engine Size 250cc
  • Length 25"
  • Width 18"
30554
5000
6250
120/240VAC
41.6/21.0
Electric/Recoil
7.0 gal.
13.0 hr.
(2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 10A @ 12VDC
27"
305cc
34"
26-3/8"

$1,928.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,928.00 / each

Technical Specs

  • Rated Watts 5000
  • Surge Watts 6250
  • Voltage 120/240VAC
  • Amps 41.6/21.0
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 13.0 hr.
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 10A @ 12VDC
  • Height 27"
  • Engine Size 305cc
  • Length 34"
  • Width 26-3/8"
030622
5000
6250
120/240VAC
41.6/21.0
Recoil
Yes
5.0 gal.
11.0 hr.
(4) 20A @ 120VAC, (1) 30A @ 120/240VAC Locking
25"
342cc
28-3/4"
22-5/8"

$1,130.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,130.00 / each

Technical Specs

  • Rated Watts 5000
  • Surge Watts 6250
  • Voltage 120/240VAC
  • Amps 41.6/21.0
  • Engine Brand Briggs & Stratton
  • Starter Type Recoil
  • CARB Compliant Yes
  • Fuel Type Gasoline
  • Fuel Tank Capacity 5.0 gal.
  • Run Time @ 1/2 Load 11.0 hr.
  • Outlets (4) 20A @ 120VAC, (1) 30A @ 120/240VAC Locking
  • Height 25"
  • Engine Size 342cc
  • Length 28-3/4"
  • Width 22-5/8"
30658
5500
6875
120/240VAC
45.8/22.9
Recoil
5.0 gal.
10.0 hr.
(6) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
24"
342cc
28"
18-3/8"

$1,030.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,030.00 / each

Technical Specs

  • Rated Watts 5500
  • Surge Watts 6875
  • Voltage 120/240VAC
  • Amps 45.8/22.9
  • Engine Brand Briggs & Stratton
  • Starter Type Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 5.0 gal.
  • Run Time @ 1/2 Load 10.0 hr.
  • Outlets (6) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
  • Height 24"
  • Engine Size 342cc
  • Length 28"
  • Width 18-3/8"
30659
6500
8125
120/240VAC
50.0/25.0
Recoil
7.5 gal.
10.5 hr.
(6) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
28"
420cc
28"
27"

$1,146.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,146.00 / each

Technical Specs

  • Rated Watts 6500
  • Surge Watts 8125
  • Voltage 120/240VAC
  • Amps 50.0/25.0
  • Engine Brand Briggs & Stratton
  • Starter Type Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.5 gal.
  • Run Time @ 1/2 Load 10.5 hr.
  • Outlets (6) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
  • Height 28"
  • Engine Size 420cc
  • Length 28"
  • Width 27"
30663
7000
8750
120/240VAC
58.3/29.1
Electric/Recoil
7.0 gal.
9.0 hr.
(4) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
26-3/4"
420cc
34-3/4"
23"

$1,399.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,399.00 / each

Technical Specs

  • Rated Watts 7000
  • Surge Watts 8750
  • Voltage 120/240VAC
  • Amps 58.3/29.1
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 9.0 hr.
  • Outlets (4) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
  • Height 26-3/4"
  • Engine Size 420cc
  • Length 34-3/4"
  • Width 23"
030552
7500
9375
120/240VAC
62.5/31.0
Electric/Recoil
Yes
7.0 gal.
7.0 hr.
(4) 20A @ 120VAC, (1) 30A @ 120/240VAC Locking
25-7/8"
420cc
38-3/4"
22-1/4"

$1,774.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,774.00 / each

Technical Specs

  • Rated Watts 7500
  • Surge Watts 9375
  • Voltage 120/240VAC
  • Amps 62.5/31.0
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • CARB Compliant Yes
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 7.0 hr.
  • Outlets (4) 20A @ 120VAC, (1) 30A @ 120/240VAC Locking
  • Height 25-7/8"
  • Engine Size 420cc
  • Length 38-3/4"
  • Width 22-1/4"
30555
7500
9375
120/240VAC
62.5/31.0
Electric/Recoil
7.0 gal.
9.0 hr.
(2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 10A @ 12VDC
27-1/8"
420cc
34"
26-3/8"

$2,385.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $2,385.00 / each

Technical Specs

  • Rated Watts 7500
  • Surge Watts 9375
  • Voltage 120/240VAC
  • Amps 62.5/31.0
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 9.0 hr.
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 10A @ 12VDC
  • Height 27-1/8"
  • Engine Size 420cc
  • Length 34"
  • Width 26-3/8"
30664
8000
10,000
120/240VAC
66.6/33.3
Electric/Recoil
7.0 gal.
9.0 hr.
(4) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
26-3/8"
420cc
34-3/4"
23"

$1,798.00 / each

Enter location to check availability
Catalog Page #  1241 

Price $1,798.00 / each

Technical Specs

  • Rated Watts 8000
  • Surge Watts 10,000
  • Voltage 120/240VAC
  • Amps 66.6/33.3
  • Engine Brand Briggs & Stratton
  • Starter Type Electric/Recoil
  • Fuel Type Gasoline
  • Fuel Tank Capacity 7.0 gal.
  • Run Time @ 1/2 Load 9.0 hr.
  • Outlets (4) 20A @ 120VAC GFCI, (1) 30A @ 120/240VAC Locking
  • Height 26-3/8"
  • Engine Size 420cc
  • Length 34-3/4"
  • Width 23"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More