Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Portable Generator, 120/240VAC Voltage, 3500 Rated Watts, 4375 Surge Watts, 29.2/14.6 Amps @ 120/240

  • Item# 6EDX3
  • Mfr. Model# 30486
  • Catalog Page# N/A
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 3500 Rated Watts, 4375 Surge Watts, 29.2/14.6 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Generator
  • Rated Watts 3500
  • Surge Watts 4375
  • Engine Brand Briggs & Stratton
  • Voltage 120/240VAC
  • Amps 29.2/14.6
  • Circuit Breaker Yes
  • Engine Size 250cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 4.0 hr.
  • Run Time @ 1/2 Load 8.0 hr.
  • Fuel Tank Capacity 4.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down No
  • Length 26"
  • Width 18"
  • Height 22-1/2"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 120VAC, (1) 20A @ 120/240VAC Locking
  • Run Time Hour Meter Yes
  • Cylinder Material Aluminum
  • Includes Engine Oil Bottle, Owner Manual
  • Generator Mfr. Warranty Details 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.