Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31 Amps @ 120/240V

  • Item# 24W827
  • Mfr. Model# 030552
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,774.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 238.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7500
  • Surge Watts 9375
  • Engine Brand Briggs & Stratton
  • Voltage 120/240VAC
  • Amps 62.5/31.0
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 4.0 hr.
  • Run Time @ 1/2 Load 7.0 hr.
  • Fuel Tank Capacity 7.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 38-3/4"
  • Width 22-1/4"
  • Height 25-7/8"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (4) 20A @ 120VAC, (1) 30A @ 120/240VAC Locking
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Engine Oil Bottle, Battery, Owner Manual
  • Generator Mfr. Warranty Details 2 yr. Limited
  • CARB Compliant Yes
  • Standards UL, EPA, EVAP, CSA, NEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I'm in awe of this generator. This thing is a beast. Masterfully designed and articulated. Turns over with one key stroke. I also own the Briggs and Stratton 030550 3500watt generator and it's amazing as well. The 030552 noise level is something to adjust to but giving the extreme power you've harnessed it's a small price to pay in emergencies. Assembly was extremely easy. Gassed up & turned right over. The pull start could be a lot easier but considering this is a 18HP engine there's no surprise it takes almost 2 men to pull start (will take you at least 4-5 pulls to start). The only added feature I'd like to see in the future is a enhanced display with full functionality which would include run time, power usage, power remaining, etc..... Do yourself a favor and look no further. This thing will last forever. April 29, 2015
  • 2015-09-08T19:50:20.015-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24W827, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.