Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Portable Generator, 120VAC Voltage, 3500 Rated Watts, 4375 Surge Watts, 29/NA Amps @ 120/240V

  • Item# 24W825
  • Mfr. Model# 030550
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120VAC Voltage, 3500 Rated Watts, 4375 Surge Watts, 29/NA Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $712.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 124.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 3500
  • Surge Watts 4375
  • Engine Brand Briggs & Stratton
  • Voltage 120VAC
  • Amps 29.0
  • Circuit Breaker Yes
  • Engine Size 250cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 4.0 hr.
  • Run Time @ 1/2 Load 8.0 hr.
  • Fuel Tank Capacity 4.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 25"
  • Width 18"
  • Height 23"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC
  • Run Time Hour Meter No
  • Cylinder Material Aluminum
  • Includes Engine Oil Bottle, Owner Manual
  • Generator Mfr. Warranty Details 2 yr. Limited
  • CARB Compliant Yes
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Customer Reviews


Rated 4.1 out of 5 by 7reviewers.
Rated 2 out of 5 by This Unit is not for camping! Fired this Generator up yesterday.....Louder than my Lawnmower. Definately not good for camping, Decible level not listed on specs. Manufacturer will not disclose Decible level to public. Will be returning this unit to the dealer today! March 26, 2015
Rated 5 out of 5 by GREAT Features I purchased this product due to frequent power outages in my neighborhood, and the fact that I need power to run my CPap Machine at night, or I cannot breathe. I have not yet used the product (and hope I never will need it).I have had excellent ratings from people who know, and originally recommended your product. October 7, 2014
Rated 5 out of 5 by Works like a champ I needed to find a small portable generator to maintain some appliances during power outages. This portable generator was just the right size to maintain our refrigerator, washing machine and television. In the summer we also ran several fans. It was very easy to start and not overly loud. I would recommend it for anyone wanting to have a standby source of electricity. August 29, 2014
Rated 5 out of 5 by Great Features and East to stary I bought this two years ago and has saved our lives many times over when the power goes out August 27, 2014
Rated 3 out of 5 by Too NOISY and should have auto start I have had this unit for a month and I wish I could return it without so much hassle.It runs fine but, is SO LOUD you cannot carry a conversation. I have a mobile detailing service and I use it religiously. But, having to run it in a parking structure is almost impossible because of it's noise level. Wish it had auto start, also. For the price it should be included. August 9, 2014
Rated 5 out of 5 by Started first pull! It started firsts pull out of the box and every first pull since!! I would recommend this generator to others. June 20, 2014
Rated 4 out of 5 by Reliable A bit large for the power supplied, this a great reliable product that works when the power goes out and you really need it to. April 24, 2014
  • 2016-07-23 T02:08:33.589-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_24W825, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.