Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Portable Generator, 120/240VAC Voltage, 10,000 Rated Watts, 12,500 Surge Watts, 83.3/41.6 Amps @ 120

  • Item# 24W824
  • Mfr. Model# 30556
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 10,000 Rated Watts, 12,500 Surge Watts, 83.3/41.6 Amps @ 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,871.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 295.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 10,000
  • Surge Watts 12,500
  • Engine Brand Briggs & Stratton
  • Voltage 120/240VAC
  • Amps 83.3/41.6
  • Circuit Breaker Yes
  • Engine Size 570cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 4.0 hr.
  • Run Time @ 1/2 Load 7.0 hr.
  • Engine HP 18.0
  • Fuel Tank Capacity 7.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 29-3/4"
  • Width 27-3/8"
  • Height 31-3/4"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 50A @ 120/240VAC, (1) 10A @ 12VDC
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Engine Oil Bottle, Battery, Owner Manual
  • Generator Mfr. Warranty Details 2 yr. Limited
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Dependable! When you need a generator time is Precious. So happy that mine is Briggs and Stratton. Not only did it come in handy for me but I have shared it with other neighbors when a storm takes out our power. No price can be put on this dependable product. September 8, 2014
Rated 4 out of 5 by Bought for backup live in the country used with a Gen link August 29, 2014
Rated 5 out of 5 by great machine I have several gen sets. I live in hurricane prone areas and need them for basic survival. My 10k gen set delivers very constant voltage. I've fond out in the past the ones that don't cost you appliances and tv's. August 29, 2014
  • 2016-08-21 T23:39:18.946-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24W824, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.