Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31 Amps @ 120/240V

  • Item# 24W823
  • Mfr. Model# 30555
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 7500 Rated Watts, 9375 Surge Watts, 62.5/31 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,385.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 241.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7500
  • Surge Watts 9375
  • Engine Brand Briggs & Stratton
  • Voltage 120/240VAC
  • Amps 62.5/31.0
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 5.0 hr.
  • Run Time @ 1/2 Load 9.0 hr.
  • Fuel Tank Capacity 7.0 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Length 34"
  • Width 26-3/8"
  • Height 27-1/8"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 120VAC, (1) 30A @ 120VAC Locking, (1) 30A @ 120/240VAC Locking, (1) 10A @ 12VDC
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Engine Oil Bottle, Battery, Owner Manual
  • Generator Mfr. Warranty Details 2 yr. Limited
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.