Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BRIGGS & STRATTON

Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 6250 Surge Watts, 41.6/21 Amps @ 120/240V

  • Item# 24W822
  • Mfr. Model# 30554
  • Catalog Page# 1241
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 6250 Surge Watts, 41.6/21 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,928.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For outdoor use only, this heavy-duty generator features low-oil shutdown, electric start, automatic voltage regulation, a super-low-tone muffler, a U.S. forestry-approved spark arrestor, and a GFCI protected control panel. The 4 wheels with locking brakes handle rough terrain.

View More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts Range 4000-5999
  • Generator Rated Watts 5000
  • Surge Watts Range 5000-7499
  • Surge Watts 6250
  • Generator Engine Brand Briggs & Stratton
  • Generator Voltage 120/240VAC
  • Generator Amps 41.6/21.0
  • Generator Starter Type Electric/Recoil
  • Generator Run Time @ 1/2 Load 13.0 hr.
  • Run Time @ Full Load 6.0 hr.
  • Generator Outlets 5-20R 120VAC Duplex (1), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), 12VDC 10A (1)
  • Parallel Configuration Capable No
  • Engine Displacement 305cc
  • Fuel Tank Capacity 7.0 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Engine Alternator Power Surge
  • Circuit Breaker Yes
  • Full Power Switch No
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Engine Oil Bottle, Battery, Owner Manual
  • Generator Mfr. Warranty Details 2 yr. Limited
  • CARB Compliant No
  • Standards CSA
  • Generator Height 27"
  • Length 34"
  • Width 26-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.