Skip Content

 
BRIGGS & STRATTON

NEMA 3R Enclosure 240 Voltage Automatic Transfer Switch

NEMA 3R Enclosure 240 Voltage Automatic Transfer Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Automatic Transfer Switch 
  • Voltage 240 
  • Phase
  • NEMA Enclosure Type 3R 
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
71047
14"
24"
6"

$920.00 / each

Enter location to check availability
Catalog Page #  1243 

Price $920.00 / each

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 3R
  • Height 14"
  • Width 24"
  • Depth 6"
1918
14-1/4"
21"
5-3/8"

$434.75 / each

Enter location to check availability
Catalog Page #  1243 

Price $434.75 / each

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 3R
  • Height 14-1/4"
  • Width 21"
  • Depth 5-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More