NC
BRIGGS & STRATTON

Gasoline Engine, 7.2 lb.-ft. Gross Torque

  • Item # 52YX59
  • My Part #
  • Mfr. Model # 104M02-0020-F1
  • Catalog Page # 985
  • UNSPSC # 26101503
Gasoline Engine, 7.2 lb.-ft. Gross Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $223.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • Gross Torque 7.25 lb.-ft.
  • Engine RPM 3200
  • Shaft Orientation Vertical
  • Fuel Tank Capacity (Qt.) 1.5
  • Starter Type Recoil
  • Ignition Type Electronic
  • Low Oil Shut Down No
  • Cylinders 1
  • Gear Box No
  • Bearings Plain
  • Muffler Yes
  • Air Cleaner Type Pleated Paper
  • Air Filter Pleated Paper
  • Rotation CCW
  • Application General Purpose
  • Overall Height (In.) 9-31/33
  • Overall Width (In.) 12-3/16
  • Overall Depth (In.) 13-25/65
  • Shaft Length (In.) 3-5/32
  • Shaft Height (In.) 3-5/32
  • Shaft Dia. (In.) 1
  • Shaft Configuration 2WK, Keyway, Tapped 3/8-24
  • Shaft Key (In.) 1/4
  • Series 725exi
  • Maintenance Frequency Change Oil At 5 hr., Then Once Every 25 hr. or Seasonally, Whichever Comes First, Change Air Filter At 25 hr. or Seasonally
  • Features Ready Start System, Large Rewind Starter for Easy Starts, Maintenance Free Electronic Ignition for Quick Starts, Mechanical Compression Release, Torque Control for Additional Power, One Start Float Carburetor, (2) yr. Consumer Warranty
  • Design Overhead Valve
  • Agency Compliance SAE J1940
  • Includes Muffler, Gas Tank and Rewind Starter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.