DV
BRIGGS & STRATTON

Gasoline Engine, 24 HP, 1-1/8 in. Crank

  • Item # 20KC45
  • My Part #
  • Mfr. Model # 44S877-0001-G1
  • Catalog Page # 985
  • UNSPSC # 26101503
Gasoline Engine, 24 HP, 1-1/8 in. Crank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chrome-plated exhaust valves reduce valve wear and extend engine life. Debris management system with dual-seal cartridge air filter. High-capacity air, oil, and fuel filters for longer maintenance intervals. Feature cast-iron sleeves, automotive-style start, and oil cooler. OHV design.

View More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • HP 24
  • Gross Torque 38.2 lb.-ft.
  • Engine RPM 3300
  • Shaft Orientation Vertical
  • Starter Type Heavy Duty Electric 12V
  • Ignition Type Magnetron Electronic
  • Low Oil Shut Down No
  • Cylinders 2
  • Gear Box No
  • Bearings Plain with Pressure Lubrication
  • Muffler No
  • Air Cleaner Type Flat Panel
  • Air Filter Dual Seal Cartridge Style Filter
  • Rotation CCW
  • Application Z Turn and Riding Mower
  • Overall Height (In.) 14-21/64
  • Overall Width (In.) 18-1/32
  • Overall Depth (In.) 19-5/64
  • Shaft Length (In.) 4-19/64
  • Shaft Dia. (In.) 1-1/8
  • Shaft Configuration Tapped 7/16-20, Keyway
  • Shaft Key (In.) 1/4
  • Series Professional V-Twin
  • Maintenance Frequency Change At 5 hr., Then Once Every 50 hr. or Seasonally, Whichever Comes First, Change Air Cleaner Cartridge Every 100 hr or Seasonally, Change Oil Filter Every 100 hr. or Seasonally
  • Features Dura-Bore Cast Iron Cylinder Sleeve, Dependable Float Feed Carburetor, Electronic Ignition for Quick Starts, 12V Starter with 16A Charging System, Mechanical Compression Release. Advance Debris Management System with Dual Seal Cartridge Protection, Full Pressure Lubrication, OHV Valve for Longer Life, Premium Oil Filter and Platinum Plugs, (2) Year Consumer Warranty
  • Design OHV - Twin Cylinder
  • Agency Compliance Yes
  • Includes Starter, Oil Pump with Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms