Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BRIGGS & STRATTON

Gasoline Engine,27 HP,1-1/8 in. Crank

  • Item # 20KC43
  • My Part #
  • Mfr. Model # 49T877-0004-G1
  • Catalog Page # 985
  • UNSPSC # 26101503
Gasoline Engine,27 HP,1-1/8 in. Crank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,125.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5-step debris management system with chopping fan shreds debris and reduces oil temperature. Features oil pump, cast-iron sleeve, electronic ignition, cyclonic air filter, OHV design, automotive-style start with electronic fuel management, 12V gear drive starter, and 16A DC alternator.

View More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • HP 27
  • Gross Torque 39.4 lb.-ft.
  • Engine RPM 3600
  • Shaft Orientation Vertical
  • Starter Type Heavy Duty Electric 12V
  • Ignition Type Magnetron Electronic
  • Low Oil Shut Down No
  • Cylinders 2
  • Gear Box No
  • Bearings Plain with Pressure Lubrication
  • Muffler No
  • Air Cleaner Type Cyclonic
  • Air Filter Cartridge with (2) Debris Protection
  • Rotation CCW
  • Application Z Turn and Riding Mower
  • Overall Height (In.) 15-15/32
  • Overall Width (In.) 18-1/8
  • Overall Depth (In.) 19-5/64
  • Shaft Length (In.) 4-19/64
  • Shaft Dia. (In.) 1-1/8
  • Shaft Configuration Tapped 7/16-20, Keyway
  • Shaft Key (In.) 1/4
  • Series Commercial V-Twin
  • Maintenance Frequency Change At 5 hr., Then Once Every 50 hr. or Seasonally Whichever Comes First, Change Air Cleaner Cartridge Every 100 hr. or Seasonally, Change Oil Filter Every 100 hr. or Seasonally
  • Features Dura-Bore Cast Iron Cylinder Sleeve, Dependable Float Feed Carburetor, Cyclonic Air Filter Provides Twice The Protection of Standard Filters, Electronic Ignition for Quick Starts, 12V Starter with 16A Charging System, Mechanical Compression Release. Advance Debris Management System With Dual Seal Cartridge Protection
  • Design OHV - Twin Cylinder
  • Agency Compliance Yes
  • Includes Oil Pump, Starter, Cyclonic Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.