Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Gasoline Engine, 6.5 HP, Gear Reduction

  • Item# 20K867
  • Mfr. Model# 13L352-0049-F8
  • Catalog Page# 1247
  • UNSPSC# 26101503
Gasoline Engine,6.5 HP,Gear Reduction close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $679.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • HP 6.5
  • Engine RPM 3600
  • Shaft Orientation Horizontal
  • Fuel Tank Capacity (Qt.) 3.3
  • Starter Type Recoil
  • Ignition Type Magnetron
  • Low Oil Shut Down Y
  • Cylinders 1
  • Gear Box 6to1
  • Bearings Dual Ball Brg
  • Muffler Y
  • Air Cleaner Type Dual Paper &Foam
  • Air Filter 797033
  • Rotation CCW
  • Application Cement Equip, Pump jacks, Tar buckets and more
  • Overall Height (In.) 14.3
  • Overall Width (In.) 15.2
  • Overall Depth (In.) 13.8
  • Shaft Length (In.) 2.1
  • Shaft Height (In.) 4.17
  • Shaft Dia. (In.) 0.875
  • Shaft Configuration Gear Reduction 6:1, 1/4" Keyway
  • Shaft Key (In.) 1/4
  • Series Vanguard
  • Maintenance Frequency 50 Hours or as needed
  • Features OHV, Low Oil Shut down, 6-1 gear reduction, Transport guard 3 year warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.