Skip Content

C3
BRIGGS & STRATTON

Gas Engine,3750 rpm,3.48 in. Shaft L

  • Item # 35ZD40
  • My Part #
  • Mfr. Model # 19N132-0035-F1
  • Catalog Page # 1026
  • UNSPSC # 26101503
Gas Engine,3750 rpm,3.48 in. Shaft L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3750 rpm OHV engine has cast-iron cylinders. The included automotive-type pleated paper air filter with foam precleaner helps extend working life. For outdoor use only; not designed for recreational vehicle use.

View More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • Gross Torque 14.5 lb.-ft.
  • Engine RPM 3750
  • Shaft Orientation Horizontal
  • Fuel Tank Capacity (Qt.) 3.2
  • Starter Type Recoil
  • Ignition Type Magnetron Electronic
  • Low Oil Shut Down Yes
  • Cylinders Cast Iron
  • Gear Box No
  • Bearings Dual Ball with Oil Seal
  • Muffler Yes
  • Air Cleaner Type Dual Clean Automotive Style
  • Air Filter Pleated Paper with Foam Precleaner
  • Rotation CCW
  • Application Blowers, Log Splitters, Pressure Washers, Compressors, Tillers and Other Utility Engine Applications
  • Overall Height (In.) 16.5
  • Overall Width (In.) 17
  • Overall Depth (In.) 11
  • Shaft Length (In.) 2-1/2
  • Shaft Height (In.) 5.25
  • Shaft Dia. (In.) 1
  • Shaft Configuration Keyed 1/4", Tapped 7/16-20
  • Shaft Key (In.) 1/4
  • Series 1450 XR Professional
  • Maintenance Frequency Change Oil After 5 hr. Break In Period, and Then After 100 hr. or Annually, Whichever Comes First, Change/Clean Filter and Precleaner Every 25 hr. or Annually, Replace Air Filter, Spark Plug and Oil Annually, Inspect Muffler and Spark Arrester Every 50 hr., Use Briggs Fuel Treatment to Avoid Carburetion Issues Caused By Stale Fuel
  • Features Internal Combustion Engine, Dura Bore Cast Iron Sleeve for Extended Life, Float Style Carburetor for Consistent Easy Starting, Dual-Clean Pleated Paper Air Cleaner, Pleated Paper with Foam Precleaner, Magnetron Ignition for Quick Dependable Starts, Recoil Start, Low Tone Exhaust, Dual PTO Ball Bearing
  • Design Overhead Valve
  • Agency Compliance EPA, CARB, ASE J1940, Meets all Consumer Protection Agency Labeling Guidelines
  • Includes Low Oil Sensor, Metal Tank, 2 yr. Consumer Warranty, 1 yr. Commercial Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.