C3
BRIGGS & STRATTON

Gas Engine,17.5HP,3300 RPM,Vertcl Shaft

  • Item # 1WVK4
  • My Part #
  • Mfr. Model # 31R907-0007-G1
  • Catalog Page # N/A
  • UNSPSC # 26101503
Gas Engine,17.5HP,3300 RPM,Vertcl Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $587.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • HP 17.5
  • Gross Torque 27.05 lb.-ft.
  • Engine RPM 3300
  • Shaft Orientation Vertical
  • Starter Type Electric
  • Ignition Type Electronic
  • Low Oil Shut Down No
  • Cylinders Cast Iron
  • Gear Box Internal
  • Bearings PTFE Impregnated
  • Muffler Yes
  • Air Cleaner Type Dual Element
  • Air Filter Pleated Paper
  • Rotation CCW
  • Application Riding Mower
  • Overall Height (In.) 12.90
  • Overall Width (In.) 16.06
  • Overall Depth (In.) 12.47
  • Shaft Length (In.) 3.60
  • Shaft Height (In.) 3.532
  • Shaft Dia. (In.) 1.00
  • Shaft Configuration Keyed/Tapped
  • Shaft Key (In.) 1/4
  • Series Intek I/C
  • Maintenance Frequency 100 Hour Oil & Filter Change
  • Design Overhead Valve
  • Agency Compliance EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.