Skip Content
NC
BRIGGS & STRATTON

Gas Engine,18 HP,3600 RPM,Horizontal

  • Item # 1TKE1
  • My Part #
  • Mfr. Model # 356447-3087-G1
  • Catalog Page # 1026
  • UNSPSC # 26101503
Gas Engine,18 HP,3600 RPM,Horizontal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,621.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 98.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • HP 18
  • Gross Torque 26.26 lb.-ft.
  • Engine RPM 3600
  • Shaft Orientation Horizontal
  • Starter Type Recoil/Electric
  • Ignition Type Electronic
  • Low Oil Shut Down No
  • Cylinders Cast Iron
  • Gear Box Internal
  • Bearings Ball/DU
  • Muffler No
  • Air Cleaner Type Dual Element
  • Air Filter Paper/Foam
  • Rotation CCW
  • Application Mixers, Pumps, Augers, Saws
  • Overall Height (In.) 17.235
  • Overall Width (In.) 16.00
  • Overall Depth (In.) 13.351
  • Shaft Length (In.) 4
  • Shaft Height (In.) 5.248
  • Shaft Dia. (In.) 1-1/8
  • Shaft Configuration Tapped 7/16 - 20, 1/4" Keyway
  • Shaft Key (In.) 1/4
  • Series Vanguard Horizontal
  • Maintenance Frequency Oil Change 50 Hours
  • Features Pressure Lubrication
  • Design V-Twin
  • Agency Compliance EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.