Skip Content

ST
BRIGGS & STRATTON

Gas Can,5 Gal.,Red,Steel

  • Item # 4FZE6
  • My Part #
  • Mfr. Model # 85043
  • Catalog Page # 1933
  • UNSPSC # 24112206
Gas Can,5 Gal.,Red,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.31 lbs.
Country of Origin Latvia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Briggs & Stratton 5-gal. Metal Jerry Gas Can with Smart-Fill Spout is an ideal, durable solution to help in keeping your medium- to large-size, gas-powered equipment running year-round. When used with ride-on mowers, ATVs, or motorized watercraft, the ergonomic design helps make fueling your equipment easy and clean. The EPA- and CARB-compliant spout includes a child-safe cap that helps prevent escaping fumes and unnecessary spills.

The operation of the Smart-Fill spout is as simple as Twist-Anchor-Push:
• Twist the green safety collar into the unlock position.
• Rest the convenient spout anchor on the lip of your fuel tank.
• Push down to start the flow of fuel. The spout auto-shuts off once you release your downward pressure preventing fuel and fumes from escaping.

Features:
• 5 gallons of volume, perfect for medium- to large-size, gas-powered equipment.
• Smart-Fill Spout with Twist-Anchor-Push operation helps keep fuel and fumes contained.
• Illustrated instructions on container, as well as link to online video instructions.
• EPA- and CARB-Compliant design. Available in all 50 states.
• Dust cap helps keep dirt and dust out.

View More

Technical Specs

  • Item Gas Can
  • Capacity 5 gal.
  • Venting Self
  • Color Red
  • Material Galvanized Steel
  • Height 19"
  • Width 14"
  • Spout Length 11-1/2"
  • Standards CARB, ATSM F852-2009, TSG Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.