ST
BRIGGS & STRATTON

Gas Can, 5 Gal., Red, Self Vent

  • Item # 4FZE5
  • My Part #
  • Mfr. Model # 85053G
  • Catalog Page # 1874
  • UNSPSC # 24112206
Gas Can, 5 Gal., Red, Self Vent close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Briggs & Stratton Smart-Fill, 5-gal. kerosene container is an ideal solution to help in keeping your heaters and other kerosene-powered utilities running smoothly. Its ergonomic design helps make fueling your equipment easy and clean. The EPA- and CARB-compliant spout includes a child-safe cap that helps prevent escaping fumes and unnecessary spills.

The operation of the Smart-Fill spout is as simple as Twist-Anchor-Push:
• Twist the green safety collar into the unlock position.
• Rest the convenient spout anchor on the lip of your fuel tank.
• Push down to start the flow of fuel. The spout auto-shuts off once you release your downward pressure preventing fuel and fumes from escaping.

• 5 gallons of volume, perfect for medium- to large-size, gas-powered equipment.
• Smart-Fill Spout with Twist-Anchor-Push operation helps keep fuel and fumes contained.
• Illustrated instructions on container as well as link to online video instructions.
• EPA- and CARB-Compliant design. Available in all 50 states.
• Dust cap keeps dirt and dust out.

View More

Technical Specs

  • Item Gas Can
  • Capacity 5 gal.
  • Venting Self
  • Color Red
  • Material Polyethylene
  • Height 14-3/4"
  • Width 8-1/2"
  • Spout Length 11-1/2"
  • Standards CARB, ATSM F852-2009, TSG Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Gas Can,5 Gal.,Red,Self Vent is rated 1.4 out of 5 by 5.
Rated 1 out of 5 by from The nozzle is of the worst design. The first time I used it, it failed halfway through refueling my generator. I ended up pouring fuel everywhere.
Date published: 2019-03-26
Rated 1 out of 5 by from This can is beyond bad. I bought three of these and all three spouts have broken.
Date published: 2013-08-27
Rated 1 out of 5 by from The spout on this can is the worst design ever. You have to twist, push and lift all at the same time. Gas spills everywhere.
Date published: 2013-02-08
Rated 3 out of 5 by from I can not beleive that on your catalog # 402 page # 2568 the above item is listed for $19.16 and now that they are needed in an emergency you have double the price. If this isn't price gouging. You should be ashamed. I found the same unit for $15.11 from another vendor. You should be reported to the C.A.
Date published: 2012-11-05
Rated 1 out of 5 by from replace the pour nozzle, no pun intended The nozzle on this gas can has to be the worst design I have ever seen/used. I believe they designed it around saftey, at least I hope that was the goal.... It really makes make pouring the fuel difficult because it requires pressure on the face of the pour spout while pouring or you the user pulling the nozzle toward you while fueling. How about just a keyed cap that you remove then pour then replace the cap, done....
Date published: 2012-03-24
  • y_2019, m_6, d_18, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_4FZE5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.