DV
BRIGGS & STRATTON

Electric/Recoil Gasoline Portable Generator, 120VAC/240VAC

  • Item # 406F91
  • My Part #
  • Mfr. Model # 30549A
  • Catalog Page # N/A
  • UNSPSC # 0
Electric/Recoil Gasoline Portable Generator, 120VAC/240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 7500
  • Generator Engine Brand Briggs and Stratton
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 62.5/31.2
  • Generator Starter Type Electric/Recoil
  • Generator Run Time @ 1/2 Load 9.0 hr.
  • Run Time @ Full Load 7.0 hr.
  • Generator Outlets 5-20R 120VAC Duplex (2),L14-30R 120/240VAC Locking Receptacle (1)
  • Parallel Configuration Capable No
  • Engine Displacement 420cc
  • Fuel Tank Capacity 7.5
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Aluminum
  • Generator Mfr. Warranty Details 3 yr. Limited
  • CARB Compliant Yes
  • Standards CSA
  • Series Elite
  • Generator Height 29"
  • Length 28"
  • Width 30"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms