Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRIGGS & STRATTON

Medium Pressure Washer, Cold Water Water Type, 2700 psi, 2.3 gpm

  • Item# 18C556
  • Mfr. Model# 20501
  • Catalog Page# N/A
  • UNSPSC# 47121805
Medium Pressure Washer, Cold Water Water Type, 2700 psi, 2.3 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Pressure Washers

Technical Specs

  • Item Pressure Washer
  • Water Type Cold Water
  • Operating Pressure 2700 psi
  • Engine Size 175cc
  • Engine Brand Briggs and Stratton
  • Flow Rate 2.3 gpm
  • Fuel Type Gas
  • Gross Torque 7.75
  • Duty Rating Medium
  • Detergent Injection Detergent Tank
  • Height 37-1/2"
  • Width 21"
  • Length 30"
  • Hose Dimensions 1/4" x 30 ft.
  • Usable Hours per Week 1 to 10
  • Pump Drive Direct
  • Pump Type Axial Cam
  • Starter Type Recoil
  • Warranty 2 Year
  • Net Weight 59 lb.
  • Includes (4) Quick Connect Spray Tips, 30 ft. High-Pressure Hose, Engine Oil, Quick Set up Guide, Operators Manual, Wand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms