Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Green/Black Auto Shut-Off Spout, 7" Length, 1-1/4" Spout Outside Dia.

  • Item# 4FZE9
  • Mfr. Model# 85040
  • Catalog Page# 2289
  • UNSPSC# 24112206
Green/Black Auto Shut-Off Spout, 7" Length, 1-1/4" Spout Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.81 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Briggs & Stratton smart-fill spout helps makes fueling equipment easy and clean. It is EPA- and CARB-compliant, and includes a child-safe cap that prevents fumes from escaping, while also preventing unnecessary spills. The operation of the Smart-Fill spout is a simple as Twist-Anchor-Push. To help keep fueling easy and clean, the spout shuts off automatically once downward pressure is released, preventing fuel and fumes from escaping.

• Keeps fuel and fumes contained
• Keeps dirt and dust out
• Fits most Briggs & Stratton and Wedco fuel containers

View More

Technical Specs

  • Item Auto Shut-Off Spout
  • Material Polyethylene
  • Length 7"
  • Spout Outside Dia. 1-1/4"
  • Color Green/Black
  • Standards EPA, CARB, ATSM F852-2009, TSG Certified
  • For Use With Diesel, Kerosene, Flammable Cans
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.