WG
BRENTWOOD INDUSTRIES

Wheelbarrow Pan/Tray

  • Item # 21XR24
  • My Part #
  • Mfr. Model # 20288
  • Catalog Page # N/A
  • UNSPSC # 0
Wheelbarrow Pan/Tray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wheelbarrows

Technical Specs

  • Item Wheelbarrow Pan/Tray
  • Tray Material HDPE
  • Capacity 6 cu. ft.
  • Tray Length 39"
  • Tray Width 30"
  • Tray Depth 15"
  • Axle Dia. 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Libya.

  • This item is restricted for international sale.

Alternate Search Terms