Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BREAK-UP

Degreaser, 2 PK

  • Item # 32GP57
  • My Part #
  • Mfr. Model # 93313117
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diversey™ Suma® Break-Up® solvent cleaner/degreaser helps cut through the toughest greases and food residue in meat rooms and other food preparation and service areas. Unscented cleaner works on most surfaces including wood, tile, and plastic. Cleans easily without scrubbing. Use for spraying, foaming, mopping, brushing, and spray and wash applications. Highly concentrated formula is ready to use.

View More

Technical Specs

  • Sub-Category Degreaser
  • Item Degreaser
  • RTU Yield per Container Varies with Usage
  • Size 1.5L
  • Fragrance Unscented
  • Container Type Pail
  • Flash Point 93.4 Degrees C
  • Standards Kosher, NSF
  • VOC Content 0%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.