Skip Content

C3
BREAK-UP

Solvent Cleaner/Degreaser, 5 gal. Box

  • Item # 32GP56
  • My Part #
  • Mfr. Model # 904497
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner Degreaser,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diversey™ Suma® Break-Up® solvent cleaner/degreaser helps cut through the toughest greases and food soils. Unscented cleaner works on most surfaces including wood, tile, and plastic. Cleans easily without scrubbing. Use for spraying, foaming, mopping, brushing, and spray and wash applications. Note: Not for use on painted surfaces.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Box
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 42 oz.
  • RTU Yield per Container Varies with Usage
  • Contains No Chlorinated Solvents
  • Flash Point 93.4 Degrees C
  • Dielectric Strength Undetermined
  • Standards CFIA, Kosher, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.