Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BRAZOS WALKING STICKS Walking Stick: Walking Stick, Std, Single, 55 in, 250 lb Wt Capacity, Solid

Item 
415L25
Mfr. Model 
602-3000-1389

Product Details

Catalog Page
N/A
Brand
BRAZOS WALKING STICKS
Handle Type
Standard
Base Type
Single
Height
55 in
Weight Capacity
250 lb
Color
American Brown
Pattern
Solid
Construction
Wood
Handle Material
Wood
Base Size
1 in x 1 in
Includes
Rubber Bottom Tips
Product Type
Walking Stick
UNSPSC
42211501
Country of Origin
USA (subject to change)