Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BRAZOS WALKING STICKS Cane: Cane, Std, Single, 37 in, 250 lb Wt Capacity, Root, Solid

Item 
415K92
Mfr. Model 
502-3000-0138

Product Details

Catalog Page
N/A
Brand
BRAZOS WALKING STICKS
Handle Type
Standard
Base Type
Single
Height
37 in
Weight Capacity
250 lb
Color
Root
Pattern
Solid
Construction
Wood
Handle Material
Wood
Base Size
1 in x 1 in
Includes
Rubber Bottom Tips
Product Type
Cane
UNSPSC
42211501
Country of Origin
USA (subject to change)