TP
BRAZOS WALKING STICKS

Cane, Standard Handle Type, Single Base Type, 37 in Height, 250 lb Weight Capacity, Cane Tan

  • Item # 415L06
  • My Part #
  • Mfr. Model # 502-3000-0248
  • Catalog Page # N/A
  • UNSPSC # 42211501
Cane,  Standard Handle Type,  Single Base Type,  37 in Height,  250 lb Weight Capacity,  Cane Tan close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Rehabilitation and Durable Medical Equipment~Canes


$46.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Cane
  • Handle Type Standard
  • Base Type Single
  • Height 37 in
  • Weight Capacity 250 lb
  • Color Cane Tan
  • Pattern Solid
  • Construction Wood
  • Handle Material Wood
  • Base Size 1 in x 1 in
  • Includes Rubber Bottom Tips
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms