Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRANSON

Ultrasonic Cleaner, DTH Type, Tank Capacity: 2-1/2 gal., Timer Range: 0-90 min

  • Item# 3KWD4
  • Mfr. Model# CPN-952-518
  • Catalog Page# N/A
  • UNSPSC# 42281712
Ultrasonic Cleaner, DTH Type, Tank Capacity: 2-1/2 gal., Timer Range: 0-90 min close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ultrasonic Cleaner
  • Type DTH
  • Tank Capacity 2-1/2 gal.
  • Tank Depth 9.5"
  • Tank Height 6"
  • Tank Width 11.5"
  • Tank Material Stainless Steel
  • Timer 90 min
  • Timer Range 0-90 min
  • Overall Height 14.5"
  • Overall Depth 15.5"
  • Overall Width 16"
  • Special Features Digital Control Plus Heat & Timer
  • Max. Temp. 69 Deg
  • Display Digital
  • Includes Cover and Drain
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms