Skip Content

NC
BRANSON

Ultrasonic Cleaner, CPX Type, Tank Capacity: 1.5 gal., Timer Range: 0 to 99 min., Continuous Run

  • Item # 39J362
  • My Part #
  • Mfr. Model # CPX-952-319R
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner,CPX,1.5 gal,99 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,038.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bransonic® CPX ultrasonic baths utilize inaudible, ultrasonic vibrations to safely clean metal and plastic instruments, machinery, and parts. They can help to clean glassware and lab instruments in industrial and laboratory cleaning applications. They can also be used to eliminate dirt, grease, waxes, and oils from switches, gears, and other industrial parts; or to clean flux and contaminants from electronics. The CPX series features digital controls with power-tracking capabilities to adjust for light or heavy loads, high/low power control, degassing, and sleep mode. A basket or tray (not included) is required for operation; parts cannot sit on the bottom of the tank.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 1.5 gal.
  • Tank Depth 6"
  • Tank Height 6"
  • Tank Width 11-1/2"
  • Timer Style Digital
  • Timer Range 0 to 99 min., Continuous Run
  • Cleaning Mode Degas, Sweep
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 120
  • Hz 40kHz
  • Max. Temp. 69 Degrees C
  • Overall Depth 12-1/2"
  • Overall Height 14-3/4"
  • Overall Width 15-5/8"
  • Special Features Hi/Low Power, Sleep Mode, 120V
  • Manufacturers Warranty Length 2 yr.
  • Standards UL, CSA, CE, FCC, ISO9001, ISO14006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.