Skip Content
ST
BRANSON

Ultrasonic Cleaner, CPXH Type, Tank Capacity: 1.5 gal, Timer Range: 0-99 Min./Also Runs Continously

  • Item # 39J361
  • Mfr. Model # CPX-952-318R
  • Catalog Page # 660
  • UNSPSC # 42281712
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 1.5 gal, Timer Range: 0-99 Min./Also Runs Continously close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,073.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bransonic® CPXH ultrasonic bath utilizes inaudible, ultrasonic vibrations to safely clean metal and plastic instruments, machinery, and parts. It can help to remove blood, proteins, and contaminants from glassware and lab instruments in industrial and laboratory cleaning applications. It can also be used to eliminate dirt, grease, waxes, and oils from switches, gears, and other industrial parts; or to clean flux and contaminants from electronics. The CPXH series features a 99-minute digital timer with continuous ultrasonic operation, and can be heated up to 69°C/156.2°F and set for either Fahrenheit or Celsius. A basket or tray (not included) is required for operation; parts cannot sit on the bottom of the tank.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Type CPXH
  • Tank Capacity 1.5 gal
  • Tank Depth 6"
  • Tank Height 6"
  • Tank Width 11.5"
  • Tank Material Stainless Steel
  • Timer Yes
  • Timer Range 0-99 Min./Also Runs Continously
  • Overall Height 14.8"
  • Overall Depth 12.5"
  • Overall Width 15.6"
  • Special Features Digital Timer Plus Heat, Degass up to 99 Minutes, Hi/Low Power, Sleep Mode, 120V
  • Max. Temp. 159 Degrees F
  • Display Yes
  • Includes Cover
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.