Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BRANICK Tire Inflation System: 175 psi Max Op Air Pressure, 150°F Max Op Temp, LCD, 37 in Overall Lg

Item 
33J972
Mfr. Model 
485

Product Details

Catalog Page
N/A
Brand
BRANICK
Compatible Product Type
Tire Inflation System
Display Type
LCD
Includes
  • (4) Hose Reels
  • (4) Hoses with Clip Chucks
Inlet Port Size
3/8 in
Inlet Pressure
125 psi
Maximum Nitrogen Purity
99.5 %
Maximum Operating Air Pressure
175 psi
Maximum Operating Temperature
150 °F
Maximum Outlet Pressure
120 psi
Minimum Nitrogen Purity
95 %
Minimum Operating Air Pressure
100 psi
Nitrogen Flow Rate
3.2 scfm
Overall Height
55 in
Overall Length
37 in
Overall Width
37 in
Receiving Tank Capacity
30 gal
Type
Portable
Voltage
12 V
Weight
460 lb
Manufacturer Part Number
485
UNSPSC
23153411
Country of Origin
USA (subject to change)
Product Description

These nitrogen generators fill compatible tires to maintain more consistent tire pressure which improves handling, gas mileage, and extends the life of the tire. These mobile inflation systems have attached hose reels for moving around service areas.