DG
BRAMLEY

Angle Bar Bender, Manual, 0 to 90 Deg.

  • Item # 49U754
  • My Part #
  • Mfr. Model # AB1
  • Catalog Page # N/A
  • UNSPSC # 27112501
Angle Bar Bender, Manual, 0 to 90 Deg. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Metal Forming Machines

Technical Specs

  • Item Angle Bar Bender
  • Construction Cast Iron, Steel
  • Features Quick Bend Application, Variable Bend Angle Stop
How can we improve our Technical Specifications?

Compliance and Restrictions

None