TP
BRADY

Wire Sleeve, 1"W x 15/64"

  • Item # 34CH45
  • My Part #
  • Mfr. Model # HX-125-2-BK-2
  • Catalog Page # N/A
  • UNSPSC # 55121731
Wire Sleeve, 1"W x 15/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,566.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.105 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PermaSleeve® HX heat shrinkable wire marking sleeves are high-temperature rated, highly flame retardant, and very flexible. They are designed for use in aerospace applications.

View More

Technical Specs

  • Item Wire Sleeve
  • Printer Series Compatibility BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Label Maker Product Type Label
  • Primary Label Application Equipment Panel Labels
  • Application Cable and Wire Marking
  • Background Color Black
  • Length 15/64"
  • Width 1"
  • Tape Format Die Cut - Tag
  • Labels per Roll 5000
  • Standards ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 Part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AMS-STD-104 Class 1; SAE-AS-81531; UL Recognized; VW-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.