Skip Content

TP
BRADY

Continuous Vinyl Label, White, 6"W x 100 ft.

  • Item # 52YC15
  • My Part #
  • Mfr. Model # J50C-6000-2595
  • Catalog Page # 1928
  • UNSPSC # 44102412
Printer Label Roll,Vinyl,6" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $534.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inkjet-receptive label media is designed for use with the BradyJet J5000 label printer/cutter (available separately) to help promote workplace safety and efficiency with visual communication. The material features a color-enhancing topcoat that enhances colors and reists smudging and harsh conditions. It has been tested to withstand indoor fluorescent and UV lighting, and exposure to chemicals, liquids, and alcohol.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37
  • Label Maker Product Type Label
  • Primary Label Application Arc Flash Labeling
  • Application Arc Flash Labeling, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels
  • Background Color White
  • Length 100 ft.
  • Width 6"
  • Tape Format Continuous Roll
  • Legend Blank
  • Labels per Roll Continuous
  • Color White
  • Label Type Continuous
  • Tape Material Vinyl
  • For Use With BradyJet J5000 Series
  • Adhesive Permanent Acrylic
  • Temp. Range -40 Degrees to 140 Degrees F
  • Metal Detectable No
  • Label Maker Tape Thickness 0.0055"
  • Label Maker Tape Finish Matte
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Indoor / Outdoor Indoor
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.