Skip Content

C3
BRADY

Indoor Vinyl Film Label Tape Cartridge, White, 1"W x 50 ft.

  • Item # 5UCT4
  • My Part #
  • Mfr. Model # M71C-1000-581-WT
  • Catalog Page # 1926
  • Catalog Group # D9051
  • UNSPSC # 31201525
General Use Tape,White,50 ft. L,1 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The adhesive on this repositionable vinyl tape is designed to withstand multiple applications. It is recommended for indoor marking where frequent repositioning is required.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility BMP71
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Indoor
  • Background Color White
  • Length 50 ft.
  • Width 1"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color White
  • Label Type Indoor
  • Tape Material Vinyl Film
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Metal Detectable No
  • Standards ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.