Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

White Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 4-3/8" Width

  • Item # 3ZD63
  • Mfr. Model # 36620
  • Catalog Page # N/A
  • UNSPSC # 55121611
White Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 4-3/8" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Label Maker Tapes

Technical Specs

  • Item Label Tape Cartridge
  • Color White
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Width 4-3/8"
  • Length 50 ft.
  • For Use With Brady Graphicspro(TM)
  • Temp. Range -40 Degrees to 176 Degrees F
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms