ST
BRADY

White/Transparent Wire Marker Book, Vinyl, No. of Labels: 180

  • Item # 3TP22
  • My Part #
  • Mfr. Model # PWS-PK-14
  • Catalog Page # 373
  • UNSPSC # 55121606
White/Transparent Wire Marker Book, Vinyl, No. of Labels: 180 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$30.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BRADY® write-on, self-laminating wire and cable markers feature a transparent label that over-wraps wire/cable to provide a snug fitting shield. Labels are designed to resist oil, water, and solvents. Self-laminating vinyl label for use above or below ground. 180 markers per card.

View More

Technical Specs

  • Item Wire Marker Book
  • Label Type Write-On
  • Legend (Blank)
  • Color White/Transparent
  • Markers per Card 180
  • Material Vinyl
  • Temp. Range -40 Degrees F to 158 Degrees F
  • Label Width 0.5"
  • Label Height 1.5"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 180
  • Write-On Area 0.5"W x 0.75"H
  • Label Material Vinyl
  • Background Color Transparent/White
  • Standards ASTM D 1000; ASTM D 2979; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products