Skip Content

C3
BRADY

Outdoor Polyester Label Tape Cartridge, White, 4"W x 50 ft.

  • Item # 1NK14
  • My Part #
  • Mfr. Model # 13565
  • Catalog Page # 1978
  • Catalog Group # D9014
  • UNSPSC # 55121611
Tape,White,50 ft. L,4 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This polyester tape is designed for use with the BBP85 and PowerMark sign and label printers, available separately. The ultra-smooth, polyester outdoor grade tape is ideal for mounting on sign panels, and its low-halide construction helps in labeling stainless steel and nickel surfaces. It applies best to very smooth surfaces.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility PowerMark
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Outdoor
  • Background Color White
  • Length 50 ft.
  • Width 4"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Label Type Outdoor
  • Tape Material Polyester
  • For Use With Brady Powermark(R)
  • Temp. Range -40 Degrees to 212 Degrees F
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.