Skip Content

TP
BRADY

Thermal Transfer Label, White, 5/16"W x 85 ft.

  • Item # 21U436
  • My Part #
  • Mfr. Model # B33C-312-498
  • Catalog Page # 361
  • UNSPSC # 55121611
BBP33 Label Roll close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-498 CleanLift™ repositionable vinyl cloth labels are manufactured with a vinyl cloth thermal transfer material and a repositionable rubber-based adhesive. When printed with the Series R6200 ribbon (sold separately), the material is UL Recognized and RoHS Compliant.

View More

Technical Specs

  • Item Label
  • Printer Series Compatibility BBP33
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Thermal Transfer
  • Background Color White
  • Length 85 ft.
  • Width 5/16"
  • Tape Format Continuous Roll
  • Legend Blank
  • Labels per Roll Continuous
  • Color White
  • Label Type Thermal Transfer
  • For Use With Mfr. No. BBP33
  • Temp. Range -40 Degrees to 175 Degrees F
  • Metal Detectable No
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.