TP
BRADY

Thermal Transfer Label Roll, White, 1"W x 29/32"

  • Item # 21U430
  • My Part #
  • Mfr. Model # B33-180-492
  • Catalog Page # N/A
  • UNSPSC # 55121611
Thermal Transfer Label Roll, White, 1"W x 29/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-492 FREEZERBONDZā„¢ markers are white, polyester thermal transfer labels designed for use in laboratory identification applications such as vials, centrifuge tubes, test tubes, straws and slides. They are designed to provide excellent print smudge resistance, solvent resistance, and low-temperature performance when printed with Series R6400 ribbons (sold separately).

View More

Technical Specs

  • Item Label Roll
  • Printer Series Compatibility BBP33
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Frozen Surface
  • Background Color White
  • Length 29/32"
  • Width 1"
  • Tape Format Die Cut - Tag
  • Legend Blank
  • Labels per Roll 1500
  • Color White
  • Label Type Thermal Transfer
  • Temp. Range -320 Degrees to 266 Degrees F
  • Metal Detectable No
  • Standards ASTM D 1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.