Skip Content

TP
BRADY

Printable Label Tape Brady B-637 Self-Extinguishing Tedlar® Label, White, 1-1/2"W x 50 ft.

  • Item # 34CJ33
  • My Part #
  • Mfr. Model # WRCM-717-637
  • Catalog Page # N/A
  • UNSPSC # 55121611
Label,White,50 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $237.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.035 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label
  • Printer Series Compatibility BradyMarker XC Plus, LS2000
  • Label Maker Product Type Label
  • Primary Label Application Equipment Panel Labels
  • Application Cable and Wire Marking, Panel Labeling
  • Background Color White
  • Length 50 ft.
  • Width 1-1/2"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color White
  • Label Type Printable Label Tape
  • Tape Material Brady B-637 Self-Extinguishing Tedlar(R)
  • For Use With BradyMarker XC Plus, LS2000
  • Adhesive Permanent Acrylic
  • Temp. Range -40 Degrees to 135 Degrees C
  • Metal Detectable No
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-M-87958
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.