Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BRADY

White B-855 Polyester Film with Acrylic Adhesive Label Tape Roll, Indoor/Outdoor Label Type, 75 ft.

  • Item # 29TT34
  • Mfr. Model # BM71C-1000-855-WT
  • Catalog Page # N/A
  • UNSPSC # 55121611
White B-855 Polyester Film with Acrylic Adhesive Label Tape Roll, Indoor/Outdoor Label Type, 75 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $139.85 / each
Get This Price

$110.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Developed for the food and beverage processing industry, this print-on-demand label stock is engineered to withstand rigorous wash-down processes. It features a top-coated polyester film with an acrylic adhesive, and is recommended for safety and facility identification labeling in aggressive environments.

View More

Technical Specs

  • Item Label Tape Roll
  • Color White
  • Label Type Indoor/Outdoor
  • Tape Material B-855 Polyester Film with Acrylic Adhesive
  • Width 1"
  • Length 75 ft.
  • For Use With Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
  • Adhesive Yes
  • Temp. Range -40 Degrees to 230 Degrees F
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.