DG
BRADY

Weapons, Devices or Substances, No Header, Plastic, 10" x 14", With Mounting Holes

  • Item # 26VG91
  • My Part #
  • Mfr. Model # 132052
  • Catalog Page # N/A
  • UNSPSC # 55121704
Weapons, Devices or Substances, No Header, Plastic, 10" x 14", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Security Sign
  • Sign Subject Matter Weapons, Devices or Substances
  • Height 10"
  • Width 14"
  • Thickness 0.059"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products