Skip Content

C3
BRADY

Warning Tag, Accident Prevention, Polyester, 7" x 4"

  • Item # 8YAD3
  • My Part #
  • Mfr. Model # 86515
  • Catalog Page # N/A
  • Catalog Group # F0884
  • UNSPSC # 55121502
Warning Tag, Accident Prevention, Polyester, 7" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.20 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These self-laminating tags are designed to help users create personalized messages including special instructions, hazards, and warnings. The clear adhesive polyester overlay helps to protect messages.

View More

Technical Specs

  • Legend/Background Color Black/Orange
  • Tag Subject Accident Prevention
  • Item Warning Tag
  • Material Polyester
  • Legend No Text Legend
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Height 7"
  • Width 4"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color Black
  • Background Color Orange
  • Language English
  • Shape Rectangle
  • No. of Ties Included 10
  • Write on Surface Yes
  • Laminated Yes
  • Header Warning
  • Withstand Pull Force 50 lb.
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Includes (10) Nylon Ties
  • Legend Same on Both Sides No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.