Skip Content

TP
BRADY

Vinyl Microtag® Inspection Insert, 1-7/8" Height, 1-1/4" Width, 100 PK

  • Item # 3GAN1
  • My Part #
  • Mfr. Model # MIC-MTIGP P
  • Catalog Page # N/A
  • Catalog Group # F9008
  • UNSPSC # 55121503
Microtag(r) Inspection Insr,Vinyl,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MICROTAG® safety system is designed to help identify small plant equipment, lifting gear, and safety harnesses. The color-coded and date-qualified system also offers the ability to render equipment in a prohibition status if it is declared faulty between inspection dates. Inserts are to be used in conjunction with the MICROTAG® holder, available separately.

View More

Technical Specs

  • Item Microtag(R) Inspection Insert
  • Material Vinyl
  • Legend Ref No. Next Test Date
  • Height 1-7/8"
  • Width 1-1/4"
  • Header Ref. No.
  • Legend Color White
  • Background Color Purple, White
  • Legend Style Text
  • Language English
  • Shape Rectangle
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Reverse Side Legend Ref No. Next Test Date
  • Header Legend Color White
  • Header Background Color Purple
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.