Skip Content
C3
BRADY

Trng DVD, GHS Hazard Communication, PK10

  • Item # 24UY85
  • Mfr. Model # 133208
  • Catalog Page # N/A
  • UNSPSC # 55121704
Trng DVD,GHS Hazard Communication,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $33.30 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These wallet cards outline all 9 of the hazard pictograms used for labeling containers under the Globally Harmonized System of Classification and Labeling of Chemicals (GHS). They are made of laminated cardstock.

View More

Technical Specs

  • Item Safety Card
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title GHS Hazard Communication Wallet Cards
  • Language English
  • Video Length No Video
  • Height 3-7/16"
  • Width 2-1/9"
  • Provides Wallet Cards Are A Great Training Aid To Help Employees Get Familiar With The New Hazard Pictograms, And As A Handy Reference For When The New Ghs Labels Are Entering Your Facility.
  • Regulations Covered Pass 2011/65/EU
  • Includes (10) Wallet Cards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.