Skip Content

DG
BRADY

Trespassing and Property, Private Property/Propiedad Privada, Aluminum, 10" x 7"

  • Item # 40R676
  • My Part #
  • Mfr. Model # 124905
  • Catalog Page # N/A
  • UNSPSC # 55121704
Trespassing and Property, Private Property/Propiedad Privada, Aluminum, 10" x 7" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bilingual Safety Sign
  • Sign Subject Matter Trespassing and Property
  • Height 10"
  • Width 7"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Private Property/Propiedad Privada
  • Header Legend Color White
  • Header Background Color Red
  • Legend No Hunting Or Trespassing Allowed/Prohibido Entrar/Cazar
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English,Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms