DG
BRADY

Trespassing and Property, Seguridad Primero, Plastic, 10" x 14", With Mounting Holes

  • Item # 23X730
  • My Part #
  • Mfr. Model # 38671
  • Catalog Page # N/A
  • UNSPSC # 55121704
Trespassing and Property, Seguridad Primero, Plastic, 10" x 14", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Property Sign
  • Sign Subject Matter Trespassing and Property
  • Height 10"
  • Width 14"
  • Thickness 0.060"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Seguridad Primero
  • Header Legend Color Blue
  • Header Background Color White
  • Legend Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores
  • Sign Legend Color Blue
  • Sign Background Color White
  • Printed Language Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms